Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 1.50", PK400
Mfr # QSI415Q3
Zoro # G4888742
product price: $144.99
/pk 400, $0.36/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.54"
- Nominal Size 1-1/2"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI415Q3
- Zoro # G4888742
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.54" |
Nominal Size | 1-1/2" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 1.50",PK400 |
Description
Button Plug,Flush,Hole Sz 1.50 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Bd 52 Pvc 1.5" L109-H109 (151.514.00.1)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (7020401)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel (48750-FA-BN-G-2P)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- Caplugs Plumbing Accessories