Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 1.13", PK400
Mfr # QSI404Q1
Zoro # G4888587
product price: $89.45
/pk 400, $0.22/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.18"
- Nominal Size 1.13"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI404Q1
- Zoro # G4888587
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.18" |
Nominal Size | 1.13" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 1.13",PK400 |
Description
Button Plug,Flush,Hole Sz 1.13 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG union, 2" x 2" (25726)
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (0930-K01-GC-15)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- CHERNE Test-Kap, 2 " (270733)
- CHERNE Gripper 15"T Handle w/o Bypass (272930)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- HOLO-KROME HOLO-KROME 3/8 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11106)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- Caplugs Plumbing Accessories