Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 1.09", PK1000
Mfr # QSI465Q2
Zoro # G4888718
product price: $234.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.15"
- Nominal Size 1.09"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI465Q2
- Zoro # G4888718
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.15" |
Nominal Size | 1.09" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 1.09",PK1000 |
Description
Button Plug,Flush,Hole Sz 1.09 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PEX X 1/2" FNPT ADAPTER (460-709NL)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size (838-168)
- ASCO RedHat Air Operated Valve, 2-Way, NC, 3/4 In, FNPT (P210D095)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Long Test Ball, Boxed, 6" (271063)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (271308)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- Caplugs Plumbing Accessories