Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, Hole Sz 1.00", PK1000
Mfr # QSI413Q1
Zoro # G4888690
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.04"
- Nominal Size 1"
- For Use In Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QSI413Q1
- Zoro # G4888690
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.04" |
Nominal Size | 1" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,Hole Sz 1.00",PK1000 |
Description
Button Plug,Flush,Hole Sz 1.00 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- RIOBEL Thermostatic And Pressure Balance Cartridge (401-107)
- PARKER Solenoid Valve (7131TBN2JV00)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Plug 12-15 In Big Mouth (269028)
- TEST-TITE Pressure Relief Pneumatic Test Plug 2" (83586)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52097)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- Caplugs Pipe Test Plugs