Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, 3.97-4.02", PK100
Mfr # 99190845
Zoro # G4889302
product price: $212.99
/pk 100, $2.13/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 4.37"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 4.13"
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190845
- Zoro # G4889302
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.37" |
Min. Dia. | 4.13" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,3.97-4.02",PK100 |
Description
Button Plug,Flush,3.97-4.02 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- CECILWARE Faucet And Shank Assy (D022Q)
- MIDWEST CONTROL Brass Ball Valve, Plated, 3" FPT, 600 CWP (FPC-300)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE .39 In Kwik N Sure Plug (269832)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- THRIFCO PLUMBING 1-1/2 Inch Wingnut Test Plug (6722738)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51002)
- Caplugs Plumbing Accessories