Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, 3.47-3.52", PK100
Mfr # 99190844
Zoro # G4889269
product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 3.86"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 3.56"
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190844
- Zoro # G4889269
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.86" |
Min. Dia. | 3.56" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,3.47-3.52",PK100 |
Description
Button Plug,Flush,3.47-3.52 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012CH)
- GRUNDFOS Up15-10Su7P Tlc - 115V Comfort (UP15-10SU7)
- ALLPOINTS Hinge, Stall (1", Kit) (1412138)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON PD-Series, FNPT 1/4", Plug 1/8" (PD1F2)
- B & K 112 Test Plug (154-007)
- TEST-TITE Multi-Size Pneumatic Test Plug 1-1/4" to 2" (83212)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- Caplugs Pipe Test Plugs