Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, 3.35-3.40", PK100
Mfr # 99190843
Zoro # G4889320
product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 3-3/4"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 3.43"
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190843
- Zoro # G4889320
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3-3/4" |
Min. Dia. | 3.43" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,3.35-3.40",PK100 |
Description
Button Plug,Flush,3.35-3.40 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-BN)
- ZURN Air Gap, 975, 1/4" - 1/2 (AG-8)
- AMERICAN STANDARD 1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065121.002)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In, Thread Size (In.): 3/8 (454012)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- SAFE-T-SEAL Test Plug, Pneumatic, 3" to 4" Sz, 56 psi (LTP34SB)
- TEST-TITE Pressure Relief Pneumatic Test Plug 2" (83586)
- SHAW PLUGS Expansion Plug, Thumb Nut, 3/8 In (68733)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- Caplugs Pipe Test Plugs