Shop All Pipe Test Plugs
Caplugs
Button Plug, Flush, .18-.19", PK1000
Mfr # 99190823
Zoro # G4889293
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.39"
- For Use In Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
- Min. Dia. 0.21"
- Type Button Plug with Flush-Type Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99190823
- Zoro # G4889293
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.39" |
Min. Dia. | 0.21" |
Details
Material | Low-Density Polyethylene |
For Use In | Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units |
Type | Button Plug with Flush-Type Heads |
Item | Button Plug,Flush,.18-.19",PK1000 |
Description
Button Plug,Flush,.18-.19 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- PROPLUS Stem and Bonnet for Central Hot, Lead Free Brass (163546LF)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- CHERNE Long Test Ball, Boxed, 6" (271063)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- Caplugs Plumbing Accessories