Shop All Nylon Bushings
Caplugs
BUSHING SNAP BLACK NYLON, 3000PK
Mfr # SB-562-7
Zoro # G510460070
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # SB-562-7
- Zoro # G510460070
- Country of Origin United States
- Category Nylon Bushings
Details
Color | Black |
Material | Nylon |
Description
SB Series snap bushings converts raw-edged holes to smooth, neat, insulated holes.
- •Once in place, bushings will withstand a push-back force of 35 pounds.
- •Nylon material insulates and mechanically protects electrical and telecommunication cables, tubing, hoses and utility lines.
- •Installation requires only fingertip pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP NI BRS Fulton Hitch Key (1645)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18", 1" (WG1-18-10)
- DANCO O-Ring Faucet No.10 (35727B)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EME1)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD5)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB1)
- Caplugs Nylon Bushings