Shop All Pipe Test Plugs
Caplugs
Blue Plastic Side Pull Tab Plug 3/8 - 18 NPT 1000PK
Mfr # QSPT6Q2
Zoro # G4884043
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In To Plugging Open Ports in Areas With Limited Space
- Min. Dia. 0.546"
- Type Side Pull-Tab Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QSPT6Q2
- Zoro # G4884043
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.546" |
Details
Material | Low-Density Polyethylene |
For Use In | To Plugging Open Ports in Areas With Limited Space |
Type | Side Pull-Tab Plug |
Item | Side Pull Tab Plug |
Description
Plug,Side,Pull Tab,O.D. 0.78 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE LARGE/SMALL BRASS DRAIN CAPS (888-221RP)
- MOEN Handle Kit, 136640 (136640)
- EVERFLOW 1/4" Long Nut for Flare Pipe Fittings; Brass (F41L-14)
- ZORO SELECT 2" MNPT x 3 ft TBE Black Pipe Sch 80 (90920)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 2 in Pipe, Natural Rubber Seal, T-Handle Gripper (270229)
- GIZMO 1.5 in. Dia. PVC Test Cap (GI1679358)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In, Type: Turn-Tite (52404)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- Caplugs Plumbing Accessories