Shop All Equipment & Container Labels
Caplugs
ARG50ZV5M 50ZV GREEN ARROWS, 1000PK
Mfr # ARG30ZV1M
Zoro # G910515523
product price: $15.55
/pk 1000, $0.02/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Tape
- Legend Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ARG30ZV1M
- Zoro # G910515523
- Country of Origin United States
- Category Equipment & Container Labels
Details
Material | Vinyl Tape |
Legend Color | Green |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- CONDOR Gloves, Chemical Resistant, Neoprene, L, PR (60KV25)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN375)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 49569 (49569)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- BRADY Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10 (MUL-EITHUSA01)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- Caplugs Equipment & Container Labels