Shop All Equipment & Container Labels
Caplugs
ARB20ZV1M 20ZV BLUE ARROWS, 100PK
Mfr # AF04000
Zoro # G710515488
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Legend Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # AF04000
- Zoro # G710515488
- Country of Origin United States
- Category Equipment & Container Labels
Details
Material | Aluminum |
Legend Color | Silver |
Description
AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.
- •Temperatures up to 300°F (148°C)
- •Moisture & Chemically resistant
- •Flame resistant
- •Thermally conductive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-9)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- BRADY Label, GHS Severe Toxic, Paper, 4/Sheet (118901)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-731-5PK (HWL-535-731-5PK)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot (58001)
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- Caplugs Equipment & Container Labels