Shop All Aluminum Foil Rolls
Caplugs
AF00562 9/16in ALUMINUM FOIL, 4PK
Mfr # PTFLIND-XL
Zoro # G510515572
product price: $54.15
/pk 4, $13.54/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nbr Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # PTFLIND-XL
- Zoro # G510515572
- Country of Origin Sweden
- Category Aluminum Foil Rolls
Details
Color | Natural |
Material | Nbr Rubber |
Description
The Food Line Service Plug Series help prevent rigid hoses and pipes from leaking oils and fluids into the environment, preserve and retain costly oils and other important hydraulic fluids used during maintenance and repair. Plugs also protect machine channels from dust and debris.
- •Designed for easy manual installation, without any tool requirement
- •Suitable for temperatures between -15°F – +195°F
- •Suitable to use in non-pressurized systems and vacuum systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ft (4YUJ8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.125X1-24)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-UHMWB-20)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879250)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft (4UGJ3)
- ZORO SELECT Foil Sheet, Alum, 9x10 3/4 In, PK500 (4UGH6)
- K&S PRECISION METALS FOIL ALUMINUM GLD 12X24in. (6055)
- ALCOA REYNOLDS Reynolds, Standard Aluminum Foil Roll, 12in X 1000 Ft, Silver (611)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 48 In W, 100 Ft (4UGG8)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- Caplugs Aluminum Foil Rolls