Shop All Cable Sleeves
Caplugs
.86-1.37in HOSE OD, 66PK
Mfr # FRAS-25
Zoro # G510460247
product price: $215.99
/pk 66, $3.27/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mdpe
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-25
- Zoro # G510460247
- Country of Origin Australia
- Category Cable Sleeves
Details
Material | Mdpe |
Color | Black |
Description
Pigs Tail Fire Resistant Anti-Static Spiral Wrap series is produced from a conductive thermoplastic compound on a Polyethylene base. A special conductive carbon black is used for conductivity.In addition to being flame retardant, these wraps are designed to have low electrical resistance, helping to prevent hydraulic hose and cable bundles from building up an electrical charge. Tested to: AS 2600, AS 1180.10B, AS 1180.13A, MSHA # IC-264/0 standards
- •Anti-Static and Fire Retardant to prevent accidental flames and sparks in critical environments
- •Allows bundling of multiple or single hose according to requirement
- •MSHA (The Mine Safety and Health Administration) certified and approved for safe usage in mines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-3CR)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown (D-2-5-BN)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 36"- White (CSX-3-36-WT)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Brown (CC-PL-SM-15-BN)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Gray, PK 6 (SB-ED-PM-GY-6PK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- POWER FIRST Cable Protector, 1 Channel, Gray, 5 ft. L (4CEK5)
- Caplugs Cable Sleeves