Shop All Hook & Loop Straps
Caplugs
- 6.1 ID SAFE-STRIP, 10PK
Mfr # STP25
Zoro # G310459601
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Polypro
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # STP25
- Zoro # G310459601
- Country of Origin Finland
- Category Hook & Loop Straps
Details
Backing Material | Polypro |
Color | Black |
Description
Safe-Strips SPSSP Series are a bundling part used to bunch together hydraulic hoses and assist with hose and cable management. Simple and easy to use, these Safeplast Safe-Strips are made of polypropylene with a stainless steel buckle and Velcro fasteners to make bundling faster, easier and more convenient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.062.0550)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (U04104.100.1200)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09010)
- ZORO SELECT Lag Screw, 1/4 in, 1-3/4 in, Steel, Black Oxide Hex Hex Drive, 800 PK (1428LB)
- WRAP-IT Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK (A706-18B)
- VELCRO BRAND LG BLK Easy Hang Strap (VEL-30134-USA)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, Black (100H28BX)
- BSC PREFERRED 3/4'' x 75' - Black VELCRO Brand Self-Grip Straps (S-8136BL)
- WRAP-IT Back-to-Back Strap, No Adhesive, 8 in, 4 in Wd, Black, 20 PK (420-48BL)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Orange, 10 PK (2X18OCAMSR)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAM/10)
- Caplugs Hook & Loop Straps