Shop All Identification Labels
Caplugs
50ZV GREEN ARROWS, 5000PK
Mfr # ARG50ZV5ME
Zoro # G810460503
product price: $79.25
/pk 5000, $0.02/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Tape
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ARG50ZV5ME
- Zoro # G810460503
- Country of Origin United States
- Category Identification Labels
Details
Material | Vinyl Tape |
Color | Green |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (UD119)
- CONDOR Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Hook-and-Loop Suspension, Khaki (23Z354)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- NEVS Xylene Resistant Slide Label, 15/16" x 15/16", 1 Across Blue (CB-SL-TTP-1-B)
- VNM SIGNMAKER Label Tape, Pink, 3in W, For Mfr No. VnM4 (FLUPK-3762)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42244 (42244)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- Caplugs Identification Labels