Shop All Cable Sleeves
Caplugs
.5 OD .4 ID .04 WALL, 100PK
Mfr # E12SSGB
Zoro # G110460197
product price: $69.49
/pk 100, $0.69/ea
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene 0.03Mm Thick
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # E12SSGB
- Zoro # G110460197
- Country of Origin Australia
- Category Cable Sleeves
Details
Material | Polyethylene 0.03Mm Thick |
Color | Black |
Description
Pigs Tail Electrical Spiral Wrap Series is designed to wrap around bundles of unorganized wires.
- •Makes neat looms and protects the conductors
- •Keeps cords neat and organized
- •Accommodates a large range of diameters
- •Allows breakouts at any point
- •Easy to wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 8mm B, PK500 (701-016)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Blue, PVC Insulation (411010506)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- PYLE 2Channel Cable Protector (PCBLCO103)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Black (CC-PL-LG-5-BK)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- Caplugs Cable Sleeves