Shop All Identification Labels
Caplugs
40Z ORANGE ARROWS, 1000PK
Mfr # ARO40Z1ME
Zoro # G610460260
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Tape
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # ARO40Z1ME
- Zoro # G610460260
- Country of Origin United States
- Category Identification Labels
Details
Material | Paper Tape |
Color | Orange |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S BLK)
- NMC Tripping Hazard Bilingual (FS32)
- PYRAMEX Safety Glasses, Itek Series, Anti-Fog/Scratch/Static, Frameless, Gray Temple, Gray Lens (S5820ST)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21006 (TC3-21006)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Nfpa Label Symbol 4", Pk5, Language: English (DCL134)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- Caplugs Identification Labels