Shop All Masking Tapes
Caplugs
3/4 X 60 YARDS, 48PK
Mfr # KD11-0750
Zoro # G210459633
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD11-0750
- Zoro # G210459633
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Tan |
Material | Paper Tape |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Sealant, 1 gal, Pail, Gray, Water Base (GRFIBERSEAL1)
- LOCTITE Primer, SF 770 Series, Clear, 1.75 oz, Bottle (2759219)
- PC PRODUCTS Off-White Epoxy, 4 oz. Stick (045589)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.122G)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- INTERTAPE Pg29 Nat 24Mmx54.8M Ipg, Pk36 (PG29..22R)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- 3M Tape, Crepe Paper, Tan, 7.2 mil Thick, PK24 (2380)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- 3M Masking Tape, Natural, 4 In. Dia., PK125 (2380)
- Caplugs Masking & Painter's Tape