Shop All Identification Labels
Caplugs
30ZV BLACK ARROWS, 1000PK
Mfr # ARBL30ZV1ME
Zoro # G910460328
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Tape
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # ARBL30ZV1ME
- Zoro # G910460328
- Country of Origin United States
- Category Identification Labels
Details
Material | Vinyl Tape |
Color | Black |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H311002)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 3PK (840552)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. - For 517-151 Swivel (813-153)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- SUNBURST SYSTEMS Labels Pink Pre-Priced 1000 Count (7035)
- NMC Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl (DL182UV)
- NEVS IV Drug Line Label - Labetalol/Labetalol 7/8" x 3" Violet w/Black (N-12977)
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- Caplugs Identification Labels