Shop All Identification Labels
Caplugs
30ZF PINK ARROWS, 1000PK
Mfr # ARP30ZF1ME
Zoro # G910460298
product price: $15.89
/pk 1000, $0.02/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Tape
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ARP30ZF1ME
- Zoro # G910460298
- Country of Origin United States
- Category Identification Labels
Details
Material | Paper Tape |
Color | Pink |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Label, Vinyl, 6 In. W, PK250 (MHZW26EVL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (1-1/4 in.), Polycarbonate, Clear (SUB-905)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93569 (93569)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 2" x 2", 5/PACK (GHS207AP)
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y (PVS0204C171Y)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- SMEAD Label, Bccr, Endtab, ""L"", Dkoe Pk (SMD67082)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH136R)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- VNM SIGNMAKER Label Tape, Black, 5in W, For Mfr No. VnM8 (REFBK-3127)
- Caplugs Safety Labels