Shop All Identification Labels
Caplugs
30Z YELLOW ARROWS, 1000PK
Mfr # ARY30Z1ME
Zoro # G010460358
product price: $15.89
/pk 1000, $0.02/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Tape
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ARY30Z1ME
- Zoro # G010460358
- Country of Origin United States
- Category Identification Labels
Details
Material | Paper Tape |
Color | Yellow |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 0, 6In H (DWR-6-0-EA)
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- AVERY Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK (AVE8066)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- NEVS Xylene Resistant Slide Label, 15/16" x 15/16", 1 Across Blue (CB-SL-TTP-1-B)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- NEVS Labeling Flag - Imprinted - Sign Here - Orange - 9/16" x 2" (NEV81074)
- Caplugs Safety Labels