Shop All Identification Labels
Caplugs
30Z RED ARROWS, 1000PK
Mfr # ARR30Z1ME
Zoro # G010460440
product price: $15.89
/pk 1000, $0.02/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Tape
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ARR30Z1ME
- Zoro # G010460440
- Country of Origin United States
- Category Identification Labels
Details
Material | Paper Tape |
Color | Red |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Blue, Size 12 In., PR (G99CRBERSMWR)
- ERGODYNE ProFlex 1505 Low-Profile Weight Lifters Back Support, Black, XL (11494)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Medium, Gray/Black, Pair, 12PK (34-844/M)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Rigid Plastic (DL84BR)
- NEVS Labeling Flag - Imprinted - Sign Here - Orange - 9/16" x 2" (NEV81074)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- AVERY Badge, Adhesive, Rd Brdr, 100 400PK (AVE5095)
- Caplugs Identification Labels