Shop All Masking Tapes
Caplugs
3 X 60 YARDS, 12PK
Mfr # KD11-3000
Zoro # G010459635
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD11-3000
- Zoro # G010459635
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Tan |
Material | Paper Tape |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL LFSGRYR01 Rubber Sealant, Gray, 1 gal, Can (US855GRY01-2)
- LOCTITE Thread Sealant 11.83 fl oz, Brush-Top Can, 567, White, Paste (2087072)
- ELMERS Filler Wood Int Natural 3.5Oz (E868)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Metallic (365)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 2" x 60 yds., Green, 12/Case (T937401)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- PERFORMANCE TOOL 1 x 30 in. Magnetic Tapeadheasive Tape (PMW12523)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.5" X 60YD)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 3/4" x 60 yds., Green, 48/Case (T934401)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- 3M Masking Tape, 36mm W, Rubber Adhesive, PK24 (501+)
- Caplugs Masking Tapes