Shop All Identification Labels
Caplugs
20ZV RED ARROWS, 1000PK
Mfr # ARR20ZV1ME
Zoro # G910460380
product price: $15.89
/pk 1000, $0.02/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Tape
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ARR20ZV1ME
- Zoro # G910460380
- Country of Origin United States
- Category Identification Labels
Details
Material | Vinyl Tape |
Color | Red |
Description
Caplugs identification arrows can be permanently affixed or removed without leaving any residue.
- •Ideal for identifying problem areas on equipment
- •Commonly used for flagging, identification, quality inspections or to indicate repair
- •Color coded
- •Can withstand temperatures up to 425F (220C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Rigid Plastic (DL91R)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- BRADY Label, Black/Orange, PK20 (27405LS)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL133UV)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- NMC Dot Placard Sign, 1270 3, Material: Rigid Plastic (DL140BR)
- NMC Danger ___ Volts Label, Pk5, DGA29AP (DGA29AP)
- Caplugs Safety Labels