Shop All Masking Tapes
Caplugs
2 X 60 YARDS, 24PK
Mfr # KD11-2000
Zoro # G110459634
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Off White
- Material Crepe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD11-2000
- Zoro # G110459634
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Off White |
Material | Crepe |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Electrical Tape, 66 ft L, 34 in W, PVC Backing, White (10828-DL-2W)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- SUREBONDER Glue Gun Mini Detail (H-195)
- TITEBOND Dark Titebond II Wood Glue (3704)
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-2" X 60YD)
- TRIMACO MASKING FILM 72""X90' (47290)
- SHURTAPE Painters Masking Tape, Natural, Dia, PK36 (CP 107)
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9532)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 3/4" x 60 yds., Natural, 12/Case (T93420312PK)
- Caplugs Masking Tapes