Shop All Cable Sleeves
Caplugs
1.65-2.52in HOSE OD, 66PK
Mfr # FRAS-50
Zoro # G710460313
product price: $575.99
/pk 66, $8.73/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mdpe
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-50
- Zoro # G710460313
- Country of Origin Australia
- Category Cable Sleeves
Details
Material | Mdpe |
Color | Black |
Description
Pigs Tail Fire Resistant Anti-Static Spiral Wrap series is produced from a conductive thermoplastic compound on a Polyethylene base. A special conductive carbon black is used for conductivity.In addition to being flame retardant, these wraps are designed to have low electrical resistance, helping to prevent hydraulic hose and cable bundles from building up an electrical charge. Tested to: AS 2600, AS 1180.10B, AS 1180.13A, MSHA # IC-264/0 standards
- •Anti-Static and Fire Retardant to prevent accidental flames and sparks in critical environments
- •Allows bundling of multiple or single hose according to requirement
- •MSHA (The Mine Safety and Health Administration) certified and approved for safe usage in mines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- EATON BUSSMANN Disconnect Switches, 2 Poles, 30A Amp Range, 600V AC Volt Rating (CCP2-2-30CC)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector (CP-LD-2)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Blue (CC-SC-3-12-BL)
- Caplugs Cable Sleeves