Shop All Cable Sleeves
Caplugs
1.30-2.17in HOSE OD, 66PK
Mfr # FRAS-40
Zoro # G010460303
product price: $431.99
/pk 66, $6.55/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mdpe
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-40
- Zoro # G010460303
- Country of Origin Australia
- Category Cable Sleeves
Details
Material | Mdpe |
Color | Black |
Description
Pigs Tail Fire Resistant Anti-Static Spiral Wrap series is produced from a conductive thermoplastic compound on a Polyethylene base. A special conductive carbon black is used for conductivity.In addition to being flame retardant, these wraps are designed to have low electrical resistance, helping to prevent hydraulic hose and cable bundles from building up an electrical charge. Tested to: AS 2600, AS 1180.10B, AS 1180.13A, MSHA # IC-264/0 standards
- •Anti-Static and Fire Retardant to prevent accidental flames and sparks in critical environments
- •Allows bundling of multiple or single hose according to requirement
- •MSHA (The Mine Safety and Health Administration) certified and approved for safe usage in mines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- STREAMLIGHT Stylus Pro W/Usb Cord - Red (66137)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- LEVITON EXTENSION CORD 15A 3ft (GSCA1-3TC)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- ELECTRIDUCT Low Profile Rubber Cable Protector- 3 Channel- 1.05"x1.3"x35.75" (CP-RPS-312-LP)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- Caplugs Cable Sleeves