Shop All Masking Tapes
Caplugs
1/2 X 60 YARDS, 72PK
Mfr # KD11-0500
Zoro # G410459570
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD11-0500
- Zoro # G410459570
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Tan |
Material | Paper Tape |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Ivory (SL-TC-VLKM116-10-IV)
- LOCTITE OSI Quad Max White Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1868684)
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- ZORO SELECT Cloth Tape, 1 x 25 ft, 125 mil, Tan, Vinyl (4YME7)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- TAPECASE Flatback Masking Tape, Brown, 3 In x 60 Yd (TC534)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- THE BRUSH MAN General Purpose Masking Tape, 2” X 60 Yards, 24PK (TAPE-MASK 2)
- SHURTAPE Masking Tape, Blue, 36mm x 55m (CP 27)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- Caplugs Masking Tapes