Shop All Cable Sleeves
Caplugs
1.06-1.69in HOSE OD, 66PK
Mfr # FRAS-32
Zoro # G210460295
product price: $275.99
/pk 66, $4.18/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mdpe
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FRAS-32
- Zoro # G210460295
- Country of Origin Australia
- Category Cable Sleeves
Details
Material | Mdpe |
Color | Black |
Description
Pigs Tail Fire Resistant Anti-Static Spiral Wrap series is produced from a conductive thermoplastic compound on a Polyethylene base. A special conductive carbon black is used for conductivity.In addition to being flame retardant, these wraps are designed to have low electrical resistance, helping to prevent hydraulic hose and cable bundles from building up an electrical charge. Tested to: AS 2600, AS 1180.10B, AS 1180.13A, MSHA # IC-264/0 standards
- •Anti-Static and Fire Retardant to prevent accidental flames and sparks in critical environments
- •Allows bundling of multiple or single hose according to requirement
- •MSHA (The Mine Safety and Health Administration) certified and approved for safe usage in mines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- STA-KON 18-14 AWG Nylon Ring Terminal #4 Stud PK100 (RB14-4)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Beige (CC-PL-LG-10-BE)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-MED-5-SY)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Gray (DO-ED-SM-30-GY)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn - Gray (DO-ED-SM-T-LT-GY)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft - Gray (D-22-10-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Taupe (CC-SC-3-3-TP)
- Caplugs Cable Sleeves