Shop All Masking Tapes
Caplugs
1 X 60 YARDS, 36PK
Mfr # KD11-1000
Zoro # G110459689
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD11-1000
- Zoro # G110459689
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Tan |
Material | Paper Tape |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wood Finish Repair Kit Package Multi PlasticWood (97500)
- PARKER VIRGINIA Foam Insulation Tape, 2 in W x 10 yd L, 1/8 in Thick, Black, 1 Pk (K502)
- APPLICHEM ADJUSTABLE SPRAY GUN for P390-22 (M120)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Almond, Acrylic Polymer Base (70798-18288)
- ZORO SELECT Masking Tape, Paper, Blue, 3/4", PK48 (TC602-Light Blue)
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- GORILLA GLUE 2.88 in. x 30 yards Tough & Wide Gorilla Tape, Silver (GO570627)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1/2x36 yds., Off-Wht, PK3 (T9534103PK)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- Caplugs Masking Tapes