Shop All Cable Sleeves
Caplugs
1 OD .83 ID .07 WALL, 100PK
Mfr # E25SSGN
Zoro # G610442365
product price: $99.85
/pk 100, $1.00/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene .03Mm Thick
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # E25SSGN
- Zoro # G610442365
- Country of Origin Australia
- Category Cable Sleeves
Details
Material of Construction | Polyethylene .03Mm Thick |
Color | Natural |
Description
Pigs Tail Electrical Spiral Wrap Series is designed to wrap around bundles of unorganized wires.
- •Makes neat looms and protects the conductors
- •Keeps cords neat and organized
- •Accommodates a large range of diameters
- •Allows breakouts at any point
- •Easy to wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 100A, 600V AC, Indicating (TCF100)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-10)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Black (WL-SW-025-25-BK)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 100' Length - Black (FW100-100SP)
- Caplugs Cable Sleeves