Shop All Masking Tapes
Caplugs
1-1/2 X 60YDS, 24PK
Mfr # KD11-1500
Zoro # G710459638
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # KD11-1500
- Zoro # G710459638
- Country of Origin United States
- Category Masking Tapes
Details
Tape Color | Tan |
Material | Paper Tape |
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
- •Temperature usage up to 300°F (149°C)
- •High quality
- •Heat resistant
- •Clean removal (no residue)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Retaining Compound, 542 Series, Green, Liquid, High Strength, 50ml Bottle (54250)
- PROSOURCE Caulk Gun 9In Smth Rod 1/10Gal (SJ0051)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 30' Sterling Seal-1 Spool (EJS1500.50030)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-4" X 60YD)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- PROSTRIPE 0.19 In. X 15 0 Ft. Vinyl Multistripe Tapes Black (PRS-R41002)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- GORILLA GLUE 2.88 in. x 25 Yards Tough & Wide Tape, White (GO572084)
- PINPOINT Heavy-Duty 2 Roll Dispenser- 3in. Core Size- Up To 2in.x72 Yds (PI528803)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 24/Case (T9372200)
- Caplugs Masking & Painter's Tape