Shop All Portable Coolers
Canyon Coolers
Cooler, Navigator 150 White Diamond
Mfr # N150WM
Zoro # G201010225
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canyon Coolers
- MFR # N150WM
- Zoro # G201010225
- UPC # 852378004933
- Country of Origin United States
- Category Portable Coolers
Description
AKA "PRO 150"
Built for rafting and life's biggest adventures
Easily lockable and secures to raft frames at 4 -6 points
Sized to fit 4 bone-in elk quarters (bring additional coolers for parts and loose meat)
Easy access front and side extra-large drain plugs for quick draining
Holds up to 4 baskets (2 baskets on 2 interior levels), not incl.
Keeps ice 8 to 14+ days
'Unbreakable' IGBC Grizzly Proof Certification
'Zero' Clearance hinge lets you push it against the truck bed or boat gunnels and still access the inside
100% Made in the USA
150 True Quarts/ 142 Liters
61 lbs empty
Rotomolded (LDPE) Construction (made entirely In Arizona)
Built-in 'Frame Lip' for raft frame integration
10 handy tie-down slots, secure your cooler your way and still open the lid.
Eco-Friendly Certified Foam Insulation throughout the 6 walls
Removable, rubber non-slip feet
A molded-in solid aluminum hinge
EZ-Pull Family Friendly Latch
Lizard SkinTM Handles
AirTight Seal
Largest Outside Dimensions:
Length: 42.48" (includes handle)
Width: 22.77" (includes all of the upper lip)
Height: 19.67"
Leave a 20.5" bay width for a raft frame
13" from floor to bottom of lip rail
Approx 6" from the bottom of lip rail to the top of the cooler
Interior Dimensions:
Length: 34.5" (base)
Width: 15"
Height: 14.8"
Dimensions at the Base: (Footprint)
Length: 41.36"
Width:
Built for rafting and life's biggest adventures
Easily lockable and secures to raft frames at 4 -6 points
Sized to fit 4 bone-in elk quarters (bring additional coolers for parts and loose meat)
Easy access front and side extra-large drain plugs for quick draining
Holds up to 4 baskets (2 baskets on 2 interior levels), not incl.
Keeps ice 8 to 14+ days
'Unbreakable' IGBC Grizzly Proof Certification
'Zero' Clearance hinge lets you push it against the truck bed or boat gunnels and still access the inside
100% Made in the USA
150 True Quarts/ 142 Liters
61 lbs empty
Rotomolded (LDPE) Construction (made entirely In Arizona)
Built-in 'Frame Lip' for raft frame integration
10 handy tie-down slots, secure your cooler your way and still open the lid.
Eco-Friendly Certified Foam Insulation throughout the 6 walls
Removable, rubber non-slip feet
A molded-in solid aluminum hinge
EZ-Pull Family Friendly Latch
Lizard SkinTM Handles
AirTight Seal
Largest Outside Dimensions:
Length: 42.48" (includes handle)
Width: 22.77" (includes all of the upper lip)
Height: 19.67"
Leave a 20.5" bay width for a raft frame
13" from floor to bottom of lip rail
Approx 6" from the bottom of lip rail to the top of the cooler
Interior Dimensions:
Length: 34.5" (base)
Width: 15"
Height: 14.8"
Dimensions at the Base: (Footprint)
Length: 41.36"
Width:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHLEN MFG. 4'L Mig Welded Feed Trough (56121047)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- TEEJET Trailer/ATV Spray Repair Kit (7771876)
- CANYON COOLERS Cooler, Nomad 20 Soft Cooler Carbon (NOM20C)
- CANYON COOLERS Cooler, Scout 22 Sandstone (SCT-S)
- CANYON COOLERS Cooler, Pro45 White Mable (PRO45WM)
- CANYON COOLERS Cooler, Mule 30 Sandstone (M30S)
- CANYON COOLERS Cooler, Pro65 Sandstone (PRO65S)
- CANYON COOLERS Cooler, Prospector 103 Sandstone (P103S)
- IGLOO 64552 Gripper Cooler, 11 qt Cooler (55912)
- Canyon Coolers Coolers & Hydration Packs