Shop All Medical Thermometers
Cantronics
Body Temperature Scanner, Black/Silver
Mfr # H3000N
Zoro # G7782010
product price: $31,470.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$31,470.99
Free 30-Day Returns
Key Features
- Color Black, Silver
- Measurement Type SAE/Metric
- Thermometer Location Forehead
- For Use With Human Body Temperature
- Readout Time 0.1 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantronics
- MFR # H3000N
- Zoro # G7782010
- Country of Origin Canada
- Category Medical Thermometers
Details
Color | Black, Silver |
Measurement Type | SAE/Metric |
Thermometer Location | Forehead |
Item | Human Body Temperature Scanner |
For Use With | Human Body Temperature |
Readout Time | 0.1 sec |
Includes | Camera (Thermal/vision), Case, Power Cord |
Material | Plastic and Metal |
Description
Human Body Temperature Scanner, Thermometer Location Forehead, Measurement Type SAE/Metric, Readout Time 0.1 sec, Color Black, Silver, Material Plastic and Metal, For Use With Human Body Temperature , Includes Camera (Thermal/vision), Case, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Dupli-Color DUP-45116 Omni Fill Laquer Cans (DUP-45116)
- NORTHSHORE Champion XD Washable Underpad, Blue, X-Large, 33x35", 4PK (6044)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- VERIDIAN HEALTHCARE Instant Ear Thermometer (09-340)
- GLOBAL INDUSTRIAL No Touch Digital Infrared Forehead Thermometer (695746)
- VERIDIAN HEALTHCARE Mini Temple Touch Thermometer (09-330)
- VERIDIAN HEALTHCARE Non-Contact Infrared Forehead Thermometer NEW (09-313)
- IDEAL ANIMAL HEALTH Ideal Digital Thermometer (1653)
- ZORO SELECT Disposable Thermometer, Oral, Metric, White (21-770)
- VERIDIAN HEALTHCARE Cool Colors 16 pc Digital Thermometer Display (08-301VC)
- Cantronics Medical Thermometers