Shop All Medical Thermometers
Cantronics
Body Temperature Scanner, Black/Silver
Mfr # FSM3000G
Zoro # G7781791
product price: $2,857.99
/ea
Free Shipping & Returns
$2,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE/Metric
- Thermometer Location Forehead
- Material Plastic and Metal
- Readout Time 0.1 sec
- For Use With Human Body Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantronics
- MFR # FSM3000G
- Zoro # G7781791
- Country of Origin Canada
- Category Medical Thermometers
Dimensions
Width | 895 mm |
Length | 2200 mm |
Details
Item | Human Body Temperature Scanner |
Measurement Type | SAE/Metric |
Thermometer Location | Forehead |
Material | Plastic and Metal |
Readout Time | 0.1 sec |
For Use With | Human Body Temperature |
Color | Black, Silver |
Description
Human Body Temperature Scanner, Thermometer Location Forehead, Measurement Type SAE/Metric, Readout Time 0.1 sec, Color Black, Silver, Material Plastic and Metal, Length 2200 mm, Width 895 mm, For Use With Human Body Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ALWAYS Ultra Thin Pads, Super Long 10 Hour, 40/Pack (59874PK)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- ADVOCATE Non-Contact Speaking Infrared Thermometer (141-S)
- VERIDIAN HEALTHCARE Dual Scale 9-Second Flexible Tip Digital Thermometer With Beeper, Memory & Fever Alarm (08-359)
- VERIDIAN HEALTHCARE Non-Contact Infrared Forehead Thermometer NEW (09-183)
- VERIDIAN HEALTHCARE Non-Contact Infrared Forehead Thermometer NEW (09-313)
- DUKAL Oral Thermometer With Lcd Display For Accurate Temperatures (70801)
- VERIDIAN HEALTHCARE Touch-Free Infrared Forehead Thermometer (09-348)
- VERIDIAN HEALTHCARE Cool Colors 16 pc Digital Thermometer Display (08-301VC)
- Cantronics Medical Thermometers