Shop All Bathroom Sinks
Cantrio Koncepts
Cantrio Koncepts MS-005 Stainless Steel Square Vessel Bathroom Sink
Mfr # MS-005
Zoro # G003681050
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantrio Koncepts
- MFR # MS-005
- Zoro # G003681050
- Country of Origin China
- Category Bathroom Sinks
Description
Part of the Cantrio Koncepts series the Stainless Steel Vessel Bathroom Sink creates a modern look which adds style and value to any home. Wall mount application, the stainless steel sink features a pre-drilled 1-1/2" center drain, 18 gauge polished outside/brushed inside and an overflow. The stainless steel sink has a matching vanities and drains, which are also available (each item sold separately).
Wall or above mount application.
Square shape basin.
Made of high-quality 304 stainless steel 18 gauge.
Pre-drilled 1-1/2" center drain.
Polished outside/brushed inside.
Faucet not included.
Dimensions: 17-7/10" W x 17-7/10" D X 4-7/10" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Assy -Shrd Upper Ez W/Fs Act (56229C)
- ELKAY Sink, Stainless Steel, Hose Hanger for EFS Floors (LK404)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011212S-10PK)
- CANTRIO KONCEPTS Cantrio Koncepts PS-106 Vitreous China Rectangular Bathroom Sink (PS-106)
- KOHLER Devonshire 16-7/8" Under-Mount Bathro (2350-96)
- AMERICAN IMAGINATIONS 15.94" W, Vessel (AI-28371)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2210-0)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- LASALLE BRISTOL LaSalle Bristol 16186PWA 14.75 x 12.25 in. ABS Large Rectangular Sink - White (L64-16186PWA)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-48-G-NH)
- Cantrio Koncepts Bathroom Sinks