Shop All Electrical Boxes
Cantex
Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square
Mfr # 5133382
Zoro # G2486601
original price:
$13.59
9% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 37.3 cu in
- Box Type FSE Box
- Number of Gangs 2
- Material PVC
- Length 4-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133382
- Zoro # G2486601
- UPC # 088700011311
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-9/16 in |
Width | 4-9/16 in |
Depth | 2-3/8 in |
Conduit Size | 1 in |
Hub Size | 1 in |
Length (Straight Wireway) | 4.8 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 37.3 cu in |
Box Type | FSE Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Number of Inlets | 1 |
Color | Gray |
Mounting Holes O.C. (In.) | 0.125 in |
Standards | UL |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 1, Length 4.563 in, Width 4.56 in, Depth 2.375 in, Hub Size 1 in, Color Gray, Bracket Type -, Box Type FSE, Capacity 37.3 cu in, Material PVC, Mounting Holes O.C. (In.) 0.125 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- Cantex Electrical Boxes