Shop All Electrical Boxes
Cantex
Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC
Mfr # 5133363
Zoro # G3119182
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type FSE Box
- Number of Gangs 1
- Material PVC
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133363
- Zoro # G3119182
- UPC # 088700065901
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 2.87 in |
Depth | 2.37 in |
Hub Size | 1/2 in |
Length (Straight Wireway) | 4.56 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 22.5 cu in |
Box Type | FSE Box |
Number of Gangs | 1 |
Material | PVC |
Number of Inlets | 1 |
Color | Gray |
Mounting Holes O.C. (In.) | 0.125 in |
Standards | UL |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 4.56 in, Width 2.87 in, Depth 2.37 in, Hub Size 1/2 in, Color Gray, Bracket Type -, Box Type FSE, Capacity 22.5 cu in, Material PVC, Mounting Holes O.C. (In.) 0.125 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- ABB Conduit Body Cover, 3/4 in. (270F)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- Cantex Electrical Boxes