Shop All Conduit Fittings
Cantex
Two Piece Expansion Coupling, 3/4 In., PVC
Mfr # 5144032
Zoro # G3412735
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 8 1/8 in
- For Use With Schedule 40 PVC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5144032
- Zoro # G3412735
- UPC # 088700016095
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 1/8 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 1/16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Expansion Conduit Coupling |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Coupling |
Description
Expansion Conduit Coupling, Trade Size 3/4 in, Overall Length 8 1/8 in, Overall Width 1 1/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Expansion Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Green (HS385-GN)
- LINEMASTER Foot Switch (09ASXP-5K)
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- CANTEX COUPLING PVC 3"" (6141630C)
- CANTEX Service Entrance Cap, PVC, 12-25/32 In. L, Overall Length: 15 in (5133696)
- CANTEX BODY CONDUIT PVC LB 2"" (5133668U)
- EATON Angle Connector 3In Conduit Fitting (LT30090)
- Cantex Conduit Fittings