Shop All Conduit Clamps & Hangers
Cantex
Two Hole Conduit Strap, PVC, 6.3 In. L
Mfr # 5133740
Zoro # G0539804
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material PVC
- Nominal Conduit/Pipe 3"
- For Use With Cables, Conduits, Pipes
- Width 1.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133740
- Zoro # G0539804
- UPC # 088700568532
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.0" |
Length | 6.3" |
Overall Length | 6 in |
Length (Straight Wireway) | 6.3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 3 9/16 in |
Compatible Pipe Size | 3 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Overall Width | 3 9/16 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | PVC |
Nominal Conduit/Pipe | 3" |
For Use With | Cables, Conduits, Pipes |
Finish | None |
Flange Thickness | 3 in |
Standards | UL |
Includes | (2) #14 Screws |
Color | Gray |
Load Capacity | 300 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC Schedule 40 and 80 |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 3 in, Load Capacity 300 lb, Compatible Pipe Size 3 in, PVC, Gray, Overall Length 6 in, Overall Width 3 9/16 in, Overall Height 3 9/16 in, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC Schedule 40 and 80, Compatible Nominal Conduit/Pipe Size 3 in, For Use With Cable, Conduit, Pipe, Includes (2) #14 Screws, Indoor/Outdoor, Mounting Location Surface, Mounting Type Screw On, UL, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Hinged (A806CHQR)
- LINEMASTER Compact (491-SC36MP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- Cantex Conduit Clamps & Hangers