Shop All Conduit Clamps & Hangers
Cantex
Two Hole Conduit Strap, PVC, 4.0 In. L
Mfr # 5133735
Zoro # G1127935
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material PVC
- Nominal Conduit/Pipe 2"
- For Use With Cables, Conduits, Pipes
- Width 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133735
- Zoro # G1127935
- UPC # 088700567993
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8" |
Length | 4" |
Overall Length | 4 in |
Length (Straight Wireway) | 4 in |
Overall Width | 2 9/16 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Overall Height | 2 9/16 in |
Compatible Pipe Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | PVC |
Nominal Conduit/Pipe | 2" |
For Use With | Cables, Conduits, Pipes |
Finish | None |
Flange Thickness | 2 in |
Standards | UL |
Includes | (2) #10 Screws |
Color | Gray |
Indoor/Outdoor Usage | Indoor/Outdoor |
Load Capacity | 200 lb |
Compatible Conduit Type | PVC Schedule 40 and 80 |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 2 in, Load Capacity 200 lb, Compatible Pipe Size 2 in, PVC, Gray, Overall Length 4 in, Overall Width 2 9/16 in, Overall Height 2 9/16 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC Schedule 40 and 80, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Cable, Conduit, Pipe, Includes (2) #10 Screws, Indoor/Outdoor, Mounting Location Surface, Mounting Type Screw On, UL, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 18/3 SJT 50' BLACK, 300V, REPLACES GC1830502 (9007745)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- LITTELFUSE Fuse, Time Delay, 30A, CCMR Series, 600VAC, 500VDC, 1 1/2 in L x 13/32 in dia (CCMR030)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-E-2-4)
- Cantex Conduit Clamps & Hangers