Shop All Conduit Clamps & Hangers
Cantex
Two Hole Conduit Strap, PVC, 3.4 In. L
Mfr # 5133734
Zoro # G1184111
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material PVC
- Nominal Conduit/Pipe 1-1/2"
- For Use With Cables, Conduits, Pipes
- Width 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133734
- Zoro # G1184111
- UPC # 088700567986
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.7" |
Length | 3.4" |
Overall Length | 3 3/8 in |
Length (Straight Wireway) | 3.4 in |
Overall Width | 2 1/8 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Overall Height | 2 1/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | PVC |
Nominal Conduit/Pipe | 1-1/2" |
For Use With | Cables, Conduits, Pipes |
Finish | None |
Flange Thickness | 1 1/2 in |
Standards | UL |
Includes | (2) #10 Screws |
Color | Gray |
Load Capacity | 180 lb |
Compatible Conduit Type | PVC Schedule 40 and 80 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 1/2 in, Load Capacity 180 lb, Compatible Pipe Size 1 1/2 in, PVC, Gray, Overall Length 3 3/8 in, Overall Width 2 1/8 in, Overall Height 2 1/8 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC Schedule 40 and 80, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Cable, Conduit, Pipe, Includes (2) #10 Screws, Indoor/Outdoor, Mounting Location Surface, Mounting Type Screw On, UL, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-10F-BLK)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- HAYDON CONDUIT CLAMP CONDUIT PARTS AND ACCESSORY, 100PK (C-1102-1)
- Cantex Conduit Clamps & Hangers