Shop All Conduit Clamps & Hangers
Cantex
Two Hole Conduit Strap, PVC, 3.1 In. L
Mfr # 5133733
Zoro # G0314377
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material PVC
- Nominal Conduit/Pipe 1-1/4"
- For Use With Cables, Conduits, Pipes
- Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133733
- Zoro # G0314377
- UPC # 088700567979
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.7" |
Length | 3.1" |
Overall Length | 3 1/8 in |
Length (Straight Wireway) | 3.1 in |
Overall Height | 1 13/16 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Width | 1 13/16 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | PVC |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Cables, Conduits, Pipes |
Finish | None |
Flange Thickness | 1 1/4 in |
Standards | UL |
Includes | (2) #10 Screws |
Color | Gray |
Compatible Conduit Type | PVC Schedule 40 and 80 |
Load Capacity | 175 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 1/4 in, Load Capacity 175 lb, Compatible Pipe Size 1 1/4 in, PVC, Gray, Overall Length 3 1/8 in, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC Schedule 40 and 80, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With Cable, Conduit, Pipe, Includes (2) #10 Screws, Indoor/Outdoor, Mounting Location Surface, Mounting Type Screw On, UL, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- SENASYS Senasys TBS301A Air Switch Latching Spdt 20a (TDITBS301)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02C)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-10)
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- HALEX Conduit Strap 3 Rigid 1 Hole (61130)
- Cantex Conduit Clamps & Hangers