Shop All Conduit Clamps & Hangers
Cantex
Two Hole Conduit Strap, PVC, 2.3 In. L
Mfr # 5133737
Zoro # G1449332
Sold in multiples of 5 for $5.75
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material PVC
- Nominal Conduit/Pipe 3/4"
- For Use With Cables, Conduits, Pipes
- Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133737
- Zoro # G1449332
- UPC # 088700567955
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.6" |
Length | 2.3" |
Overall Length | 2 1/2 in |
Length (Straight Wireway) | 2.3 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Overall Height | 1 1/4 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | PVC |
Nominal Conduit/Pipe | 3/4" |
For Use With | Cables, Conduits, Pipes |
Finish | None |
Flange Thickness | 3/4 in |
Standards | UL |
Color | Gray |
Includes | (2) #10 Screws |
Compatible Conduit Type | PVC Schedule 40 and 80 |
Load Capacity | 150 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 3/4 in, Load Capacity 150 lb, Compatible Pipe Size 3/4 in, PVC, Gray, Overall Length 2 1/2 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC Schedule 40 and 80, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Cable, Conduit, Pipe, Includes (2) #10 Screws, Indoor/Outdoor, Mounting Location Surface, Mounting Type Screw On, UL, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50G7)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- Cantex Conduit Clamps & Hangers