Shop All Wall Plates
Cantex
SWITCH COVER 1GANG 4.29 in.
Mfr # EZSL-TGL
Zoro # G310884779
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # EZSL-TGL
- Zoro # G310884779
- UPC # 88700972056
- Country of Origin United States
- Category Wall Plates
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V04)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- Cantex Lighting Controls