Shop All Conduit Fittings
Cantex
Service Entrance Cap, PVC, 6-5/8 In. L
Mfr # 5133695
Zoro # G1576854
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Cap
- Conduit Fitting Material PVC
- Overall Length 6 1/2 in
- Conduit Trade Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133695
- Zoro # G1576854
- UPC # 088700061125
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 1/2 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Height | 6 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 4 1/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Cap |
Conduit Fitting Material | PVC |
Item | Service Entrance Caps for PVC Conduit |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Description
Service Entrance Caps for PVC Conduit, Trade Size 1 1/2 in, Overall Length 6 1/2 in, Overall Height 6 1/2 in, Overall Width 4 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Cap, Connection Type Glue, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20508802)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- CANTEX Adapter Pvc Terminl1-1/4 (5140106C)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- CANTEX 6141624U 075 in PVC Conduit Coupling (3189396)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- Cantex Conduit Fittings