Shop All Non Metallic Conduit
Cantex
Schedule 80 Conduit, 4 In., 10 ft. L, PVC
Mfr # A53EA12
Zoro # G1377792
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Not eligible for select promotions
$206.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Conduit Nominal Length 10 ft
- Standards UL 651/ NEMA TC 2
- Inside Dia. 3 53/64 in
- PVC Conduit Style Conduit with Bell End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # A53EA12
- Zoro # G1377792
- UPC # 088700063105
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 3 53/64 in |
Nominal Length | 10 ft |
Nominal Outside Dia. | 4 1/2 in |
Overall Length | 10 ft |
Outside Diameter | 4.5 in |
Trade Size | 4 in |
Inside Diameter | 3.74 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PVC Conduit |
Standards | UL 651/ NEMA TC 2 |
PVC Conduit Style | Conduit with Bell End |
PVC Conduit Type | Schedule 80 |
Conduit Material | PVC |
Material | PVC |
Wall Thickness | 0.34 in |
Special Features | Bell End |
Type | Schedule 80 |
Conduit Type | Schedule 80 |
Conduit Style | Conduit with Bell End |
Description
PVC Conduit, Trade Size 4 in, Inside Diameter 3.74 in, Outside Diameter 4.5 in, Wall Thickness 0.34 in, PVC, Nominal Length 10 ft, Conduit Type Schedule 80, Conduit Style Conduit with Bell End, Overall Length 10 ft, Bell End, UL 651/ NEMA TC 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- ABB Carlon 3/4 In. x 6 Ft. Carflex Non-Metallic Conduit Kit (150ERB)
- Cantex Conduit