Shop All Non Metallic Conduit
Cantex
Schedule 80 Conduit, 2 In., 10 ft. L, PVC
Mfr # A53CA12
Zoro # G0286964
product price: $68.29
/ea
Sold in multiples of 4 for $273.16
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$273.16
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 10 ft
- Standards UL 651/ NEMA TC 2
- Inside Dia. 1 59/64 in
- PVC Conduit Style Conduit with Bell End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # A53CA12
- Zoro # G0286964
- UPC # 088700063068
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 1 59/64 in |
Nominal Outside Dia. | 2 3/8 in |
Nominal Length | 10 ft |
Overall Length | 10 ft |
Outside Diameter | 2.38 in |
Trade Size | 2 in |
Inside Diameter | 1.88 in |
Details
Item | PVC Conduit |
Standards | UL 651/ NEMA TC 2 |
PVC Conduit Style | Conduit with Bell End |
PVC Conduit Type | Schedule 80 |
Conduit Material | PVC |
Material | PVC |
Wall Thickness | 0.22 in |
Special Features | Bell End |
Type | Schedule 80 |
Conduit Style | Conduit with Bell End |
Conduit Type | Schedule 80 |
Description
PVC Conduit, Trade Size 2 in, Inside Diameter 1.88 in, Outside Diameter 2.38 in, Wall Thickness 0.22 in, PVC, Nominal Length 10 ft, Conduit Type Schedule 80, Conduit Style Conduit with Bell End, Overall Length 10 ft, Bell End, UL 651/ NEMA TC 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- Cantex Conduit