Shop All Non Metallic Conduit
Cantex
Schedule 40 Conduit, 1-1/2 In., 10 ft. L
Mfr # A52BE12
Zoro # G2766391
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/2 in
- Conduit Nominal Length 10 ft
- Standards UL 651/ NEMA TC 2
- Inside Dia. 1 39/64 in
- PVC Conduit Style Conduit with Bell End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # A52BE12
- Zoro # G2766391
- UPC # 088700060050
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 1 39/64 in |
Nominal Outside Dia. | 1 29/32 in |
Nominal Length | 10 ft |
Overall Length | 10 ft |
Outside Diameter | 1.9 in |
Trade Size | 1 1/2 in |
Inside Diameter | 1.56 in |
Details
Item | PVC Conduit |
Standards | UL 651/ NEMA TC 2 |
PVC Conduit Style | Conduit with Bell End |
PVC Conduit Type | Schedule 40 |
Conduit Material | PVC |
Material | PVC |
Wall Thickness | 0.15 in |
Special Features | Bell End |
Type | Schedule 40 |
Conduit Type | Schedule 40 |
Conduit Style | Conduit with Bell End |
Description
PVC Conduit, Trade Size 1 1/2 in, Inside Diameter 1.56 in, Outside Diameter 1.9 in, Wall Thickness 0.15 in, PVC, Nominal Length 10 ft, Conduit Type Schedule 40, Conduit Style Conduit with Bell End, Overall Length 10 ft, Bell End, UL 651/ NEMA TC 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20505402)
- HONDA Gasket Carburetor (16221-Z5T-000)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- Cantex Conduit